This product requires certification to purchase.

25 Ton, Convertible, Medium Heat Packaged Gas/Electric Unit, 208/3

Goodman®

25 Ton, Convertible, Medium Heat Packaged Gas/Electric Unit, 208/3

  • Fast #
  • Part #GDFG3003DM00001S
  • Item #9886262
  • Manufacturer Part #DFG3003DM00001S
5 out of 5 Customer Rating
Brand image
Goodman®

25 Ton, Convertible, Medium Heat Packaged Gas/Electric Unit, 208/3

  • Fast #
  • Part #GDFG3003DM00001S
  • Item #9886262
  • Manufacturer Part #DFG3003DM00001S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

Application:
Light Commercial
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Factory Std. Refrigerant Charge:
429 oz
Gas Valve Stages:
Two-Stage
Phase:
Three Phase
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
Tonnage:
25 Ton
Volts:
208/230V
Width:
88-1/2 in