2.5 Ton - Upflow - Metal - Evaporator - Coil
2.5 Ton - Upflow - Metal - Evaporator - Coil
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- A2L Compatible:
- No
- Brand Model Compatibility:
- A Series 1.5 - 2.5 Tons Air Handlers
- Coil Type:
- Evaporator
- Configuration:
- Upflow
- Height:
- 20 in
- Length:
- 19 in
- Material:
- Metal
- Refrigerant:
- R-410A
- Tonnage:
- 2.5 Ton
- UL Listed:
- No
- Width:
- 25 in