This product requires certification to purchase.

29000 BTU 208/230V Single Phase Scroll Compressor

Goodman®

29000 BTU 208/230V Single Phase Scroll Compressor

  • Fast #
  • Part #GZP29K6EPFV830
  • Item #7349916
  • Manufacturer Part #ZP29K6EPFV830
3.6 out of 5 Customer Rating
Brand image
Goodman®

29000 BTU 208/230V Single Phase Scroll Compressor

  • Fast #
  • Part #GZP29K6EPFV830
  • Item #7349916
  • Manufacturer Part #ZP29K6EPFV830
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Goodman OEM repair part
  • Requires Certification

Specifications

BTU:
29000
Compressor Type:
Scroll
MBH:
29
Phase:
Single Phase
Volts:
208/230V