3/4 hp 1050 RPM 120/240V Single Phase ECM Variable Speed Blower Motor
3/4 hp 1050 RPM 120/240V Single Phase ECM Variable Speed Blower Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Goodman OEM repair part
Specifications
- Blower Type:
- ECM Variable Speed
- Diameter:
- 5-61/100 in
- Fan Speeds:
- Variable
- Frame Size:
- 48
- Horsepower:
- 3/4 hp
- Length:
- 5-61/100 in
- OEM Part:
- Yes
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- RPM:
- 1050
- RPM Range:
- 900-1150
- Volts:
- 120/240V
- Weight:
- 19 lb