3/4 hp 1050 RPM 208/230V Three Phase ECM Blower Motor
3/4 hp 1050 RPM 208/230V Three Phase ECM Blower Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Goodman OEM repair part
Specifications
- Blower Type:
- ECM
- Horsepower:
- 3/4 hp
- Origin:
- Global
- Phase:
- Three Phase
- Product Type:
- Blower Motor
- RPM:
- 1050
- RPM Range:
- 900-1150
- Shaft Length:
- 4
- Shaft Size:
- 1/2
- Volts:
- 208/230V
- Weight:
- 15