3/4 hp 208/230V ECM Constant Torque Blower Motor
3/4 hp 208/230V ECM Constant Torque Blower Motor
Product Details
Product Details
- Goodman OEM repair part
Documents
Specifications
- Blower Type:
- ECM Constant Torque
- Frame Size:
- 48
- Horsepower:
- 3/4 hp
- OEM Part:
- Yes
- Product Type:
- Blower Motor
- UL Listed:
- No
- Volts:
- 208/230V