3/4 in. Service Base Valve Open Left
3/4 in. Service Base Valve Open Left
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- NSF Certified:
- No
- Type:
- G0151R00079S
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Size:
- 3/4 in