3/8 in. ODF Filter Drier
3/8 in. ODF Filter Drier
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- This filter drier effectively removes moisture and contaminants from refrigerant circuits, ensuring optimal system operation
- Built for Durability: Constructed with high-quality materials, this filter drier offers robust protection against corrosion and wear
- Its compact design allows for easy installation and maintenance, minimizing downtime and ensuring efficient operation.
- Precise Filtration: Equipped with highly absorbent desiccant, the filter drier traps moisture and impurities, preventing the formation of harmful acids and sludging that can damage compressor components.
Specifications
- Depth:
- 3 in
- Height:
- 3 in
- Size:
- 3 in x 6 in x 3 in