3/4 hp 850 RPM 230V Single Phase ECM Constant Torque Blower Motor
X13 3/4 hp 850 RPM 230V Single Phase ECM Constant Torque Blower Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Goodman OEM repair part
Specifications
- Blower Type:
- ECM Constant Torque
- Collection:
- X13
- Diameter:
- 5-63/100 in
- Frame Size:
- 48
- Horsepower:
- 3/4 hp
- Length:
- 11-1/4 in
- OEM Part:
- Yes
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- RPM:
- 850
- RPM Range:
- 0-899
- Volts:
- 230V