3/4 hp 120/240V ECM Blower Motor
3/4 hp 120/240V ECM Blower Motor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Goodman OEM repair part
Specifications
- Blower Type:
- ECM
- Horsepower:
- 3/4 hp
- OEM Part:
- Yes
- Product Type:
- Blower Motor
- UL Listed:
- Yes
- Volts:
- 120/240V