3 Ton - 13.4 SEER2 - Horizontal - Packaged Heat Pump
3 Ton - 13.4 SEER2 - Horizontal - Packaged Heat Pump
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Meets the 2023 M1 Test Standards
- Energy-efficient compressor
- ECM indoor blower motor
- Quiet horizontal discharge
- Copper tube/aluminum fin coil
- Totally enclosed, permanently lubricated condenser fan motor
- Fully charged system
- Electric heat kit available as a field-installed option
- AHRI certified
Specifications
- A2L Compatible:
- No
- AMP:
- 1.3, 16.7, 3.8, 79
- Application:
- Residential
- BTU:
- 36000
- BTU Cooling Rating:
- 35200 Btu/h
- BTU Heat Rating:
- 32200 Btu/h
- Blower Type:
- ECM
- Coil Type:
- Evaporator
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Configuration:
- Horizontal
- Decibel Rating (dB):
- 78 dB
- Depth:
- 34 in
- EER2:
- 10.6
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Factory Std. Refrigerant Charge:
- 116 oz
- HSPF2:
- 6.7
- Height:
- 35 in
- Horsepower:
- 1/2 hp
- MBH:
- 36
- Max CFM:
- 1200 cfm
- Origin:
- Domestic
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigerant Control:
- Orifice
- Refrigeration Control Type:
- Orifice
- SEER2:
- 13.4
- Tonnage:
- 3 Ton
- Volts:
- 208/230V
- Weight:
- 375 lb
- Width:
- 66 in