This product requires certification to purchase.

3 Ton - 13.4 SEER2 - Horizontal Packaged Heat Pump - R-32 - 208/230/1

Goodman®

3 Ton - 13.4 SEER2 - Horizontal Packaged Heat Pump - R-32 - 208/230/1

  • Fast #
  • Part #GGPHH33631
  • Item #11710257
  • Manufacturer Part #GPHH33631
3.9 out of 5 Customer Rating
Brand image
Goodman®

3 Ton - 13.4 SEER2 - Horizontal Packaged Heat Pump - R-32 - 208/230/1

  • Fast #
  • Part #GGPHH33631
  • Item #11710257
  • Manufacturer Part #GPHH33631
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • A2L Compatible

Documents


Specifications

A2L Compatible:
Yes
BTU Cooling Rating:
36000 Btu/H
BTU Heat Rating:
33800 Btu/H
CEC Compliant:
For Sale in CA
Compressor Stages:
Single Stage
Compressor Type:
Scroll
HSPF2:
6.7
HSPF2 Range:
6.7 - 7.4
Refrigerant:
R-32
SEER2:
13.4
SEER2 Range:
13.4 - 13.7
Tonnage:
3 Ton
Volts:
208/230V