This product requires certification to purchase.

3 Ton - 13.4 SEER2 - Single Stage - Commercial Split Air Conditioner - 208/230V - 3 Phase - R-410A

Goodman®

3 Ton - 13.4 SEER2 - Single Stage - Commercial Split Air Conditioner - 208/230V - 3 Phase - R-410A

  • Fast #
  • Part #GDX3SEA3630
  • Item #10185797
  • Manufacturer Part #DX3SEA3630
5 out of 5 Customer Rating
Brand image
Goodman®

3 Ton - 13.4 SEER2 - Single Stage - Commercial Split Air Conditioner - 208/230V - 3 Phase - R-410A

  • Fast #
  • Part #GDX3SEA3630
  • Item #10185797
  • Manufacturer Part #DX3SEA3630
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 2
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
CEC Compliant:
For Sale in CA
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Factory Std. Refrigerant Charge:
71 oz
Phase:
Three Phase
Refrigerant:
R-410A
Tonnage:
3 Ton
Volts:
200/230V
Width:
29 in