This product requires certification to purchase.

3 Ton - 15.2 SEER2 - Packaged Heat Pump - R-32

Goodman®

3 Ton - 15.2 SEER2 - Packaged Heat Pump - R-32

  • Fast #
  • Part #GGPHH53631
  • Item #11974845
  • Manufacturer Part #GPHH53631
3.4 out of 5 Customer Rating
Brand image
Goodman®

3 Ton - 15.2 SEER2 - Packaged Heat Pump - R-32

  • Fast #
  • Part #GGPHH53631
  • Item #11974845
  • Manufacturer Part #GPHH53631
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
BTU Cooling Rating:
32600 Btu/h
BTU Heat Rating:
30000 Btu/h
CEC Compliant:
Not for Sale in CA
Configuration:
Horizontal
Phase:
Single Phase
Refrigerant:
R-32
SEER2:
15.2
SEER2 Range:
15.2 - 40.0
Tonnage:
3 Ton
Type:
GGPHH53631
Volts:
208/230V