3 Ton - 15.2 SEER2 - Packaged Heat Pump - R-32
3 Ton - 15.2 SEER2 - Packaged Heat Pump - R-32
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- BTU Cooling Rating:
- 42000 Btu/h
- BTU Heat Rating:
- 41000 Btu/h
- CEC Compliant:
- Not for Sale in CA
- Configuration:
- Downflow, Horizontal
- Phase:
- Single Phase
- Refrigerant:
- R-32
- SEER2:
- 15.2
- SEER2 Range:
- 15.2 - 40.0
- Tonnage:
- 3.5 Ton
- Type:
- GGPHM54231
- Volts:
- 208/230V