This product requires certification to purchase.

3 Ton - 17.0 SEER2 - Variable Speed Side Discharge Heat Pump - R-32 - 208/230V

Goodman®

3 Ton - 17.0 SEER2 - Variable Speed Side Discharge Heat Pump - R-32 - 208/230V

  • Fast #
  • Part #GGZV7SA3610
  • Item #11629170
  • Manufacturer Part #GZV7SA3610
3.2 out of 5 Customer Rating
Brand image
Goodman®

3 Ton - 17.0 SEER2 - Variable Speed Side Discharge Heat Pump - R-32 - 208/230V

  • Fast #
  • Part #GGZV7SA3610
  • Item #11629170
  • Manufacturer Part #GZV7SA3610
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
Tonnage
3 Ton
Characteristics & Features
A2L Compatible
Yes
Compressor Type
Variable Speed
Factory Std. Refrigerant Charge
100 oz
Refrigerant
R-32
Refrigeration Control Type
EEV
SEER2
17
SEER2 Range
15.2 - 40.0
Electrical & Operational Information
BTU Heat Rating
36000 Btu/H
Compressor Stages
Single Stage
Volts
208/230V
Warranty & Product Information
CEC Compliant
For Sale in CA