3 Ton - 17.5 SEER2/8.2 HSPF2 - High Efficiency Heat Pump - Two Stage - R-32 - 208/230V
3 Ton - 17.5 SEER2/8.2 HSPF2 - High Efficiency Heat Pump - Two Stage - R-32 - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- BTU Heat Rating:
- 36000 Btu/H
- HSPF2:
- 8.2
- HSPF2 Range:
- 7.5 - 25.0
- Phase:
- Single Phase
- Refrigerant:
- R-32
- SEER2:
- 17.5
- SEER2 Range:
- 15.2 - 40.0
- Tonnage:
- 3 Ton