This product requires certification to purchase.

3 Ton - Convertible - Aluminum - Evaporator - Coil

Goodman®

3 Ton - Convertible - Aluminum - Evaporator - Coil

  • Fast #
  • Part #G0202G00665S
  • Item #5150202
  • Manufacturer Part #0202G00665S
3.2 out of 5 Customer Rating
Brand image
Goodman®

3 Ton - Convertible - Aluminum - Evaporator - Coil

  • Fast #
  • Part #G0202G00665S
  • Item #5150202
  • Manufacturer Part #0202G00665S
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

A2L Compatible:
No
BTU:
36000
BTU Cooling Rating:
36000 Btu/h
CFM:
1200 ft3/min
Coil Type:
A
Configuration:
Upflow
Height:
48 in
Length:
42 in
Liquid Line (OD):
3/8 in
MBH:
36
Material:
Aluminum, Copper
Proposition 65:
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerant:
R-410A
Suction Line (OD):
3/4 in
Tonnage:
3 Ton
Tonnage:
3 Ton
UL Listed:
Yes
Weight:
60 lb
Width:
17 in