This product requires certification to purchase.

3 Ton - Horizontal Discharge Compatible Multi-Positional - Variable Speed Air Handler - No Electric Heat - R-32 - 21" W

Goodman®

3 Ton - Horizontal Discharge Compatible Multi-Positional - Variable Speed Air Handler - No Electric Heat - R-32 - 21" W

  • Fast #
  • Part #GAHVE36CP0300
  • Item #11685427
  • Manufacturer Part #AHVE36CP0300
4.9 out of 5 Customer Rating
Brand image
Goodman®

3 Ton - Horizontal Discharge Compatible Multi-Positional - Variable Speed Air Handler - No Electric Heat - R-32 - 21" W

  • Fast #
  • Part #GAHVE36CP0300
  • Item #11685427
  • Manufacturer Part #AHVE36CP0300
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
BTU Cooling Rating:
36000 Btu/H
Horsepower:
3/4 hp
Liquid Line (OD):
3/8 in
Phase:
Single Phase
Refrigerant:
R-32
Refrigeration Control Type:
EEV
Tonnage:
3 Ton
Volts:
120V
Width:
21 in