This product requires certification to purchase.

3 Ton - Up to 15.9 SEER2 - High-Efficiency Air Conditioner - R-32 - 208/230V

Goodman®

3 Ton - Up to 15.9 SEER2 - High-Efficiency Air Conditioner - R-32 - 208/230V

  • Fast #
  • Part #GGLXS5BA3610
  • Item #11399265
  • Manufacturer Part #GLXS5BA3610
3.1 out of 5 Customer Rating
Brand image
Goodman®

3 Ton - Up to 15.9 SEER2 - High-Efficiency Air Conditioner - R-32 - 208/230V

  • Fast #
  • Part #GGLXS5BA3610
  • Item #11399265
  • Manufacturer Part #GLXS5BA3610
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Energy efficient compressor
  • Fully charged for 15 ft of tubing length
  • Copper tube or enhanced aluminum fin coil 5 mm Dia
  • Factory installed filter drier
  • Sweat connection service valves with easy access to gauge ports
  • Removable grille style top design compliant with UL 60335-2-40
  • Venturi for increased velocity of airflow
  • Attractive architectural gray powder paint finish with 500 hr salt spray approval
  • Wire fan discharge grille
Product Information
  • Requires Certification
  • Green

  • A2L Compatible

Dimensions & Measurements
Depth
35-1/2 in
Height
39-1/2 in
Liquid Line (OD)
3/8 in
Max CFM
2250 cfm
Suction Line (OD)
7/8 in
Tonnage
3 Ton
Weight
191 lb
Width
35-1/2 in
Characteristics & Features
A2L Compatible
Yes
Coil Type
Aluminum Fin
Compressor Type
Scroll
Factory Std. Refrigerant Charge
88 oz
Refrigerant
R-32
SEER2
16.5
SEER2 Range
15.2 - 40.0
Electrical & Operational Information
BTU Cooling Rating
36000 Btu/h
Compressor Stages
Single Stage
Decibel Rating (dB)
71 dB
Horsepower
0.17 hp
Lock Rotor Amps (LRA)
83.3
Maximum Overcurrent Protection (MOP)
30
Minimum Circuit Ampacity (MCA)
17.8
Phase
Single Phase
Power Source
Electric
Volts
208/230V
Warranty & Product Information
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
ETL Listed
Yes
UL Listed
UL 60335-2-40