This product requires certification to purchase.

3 Ton - Up to 17.2 SEER2 - High Efficiency Air Conditioner - R-32 - 208/230V

Goodman®

3 Ton - Up to 17.2 SEER2 - High Efficiency Air Conditioner - R-32 - 208/230V

  • Fast #
  • Part #GGLXT7CA3610
  • Item #11655768
  • Manufacturer Part #GLXT7CA3610
3.4 out of 5 Customer Rating
Brand image
Goodman®

3 Ton - Up to 17.2 SEER2 - High Efficiency Air Conditioner - R-32 - 208/230V

  • Fast #
  • Part #GGLXT7CA3610
  • Item #11655768
  • Manufacturer Part #GLXT7CA3610
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Product Information
  • Requires Certification
  • A2L Compatible

Documents

Dimensions & Measurements
Tonnage
3 Ton
Characteristics & Features
A2L Compatible
Yes
Compressor Type
Scroll
Refrigerant
R-32
Refrigeration Control Type
TXV
SEER2
17.2
SEER2 Range
15.2 - 40.0
Electrical & Operational Information
Compressor Stages
Two Stage
Volts
208/230V
Warranty & Product Information
CEC Compliant
For Sale in CA