This product requires certification to purchase.

3 Ton - Upflow/Downflow Cased Coil - EEV - R-32 - 24.5" W

Goodman®

3 Ton - Upflow/Downflow Cased Coil - EEV - R-32 - 24.5" W

  • Fast #
  • Part #GCAPEA3626D3
  • Item #11655753
  • Manufacturer Part #CAPEA3626D3
3.8 out of 5 Customer Rating
Brand image
Goodman®

3 Ton - Upflow/Downflow Cased Coil - EEV - R-32 - 24.5" W

  • Fast #
  • Part #GCAPEA3626D3
  • Item #11655753
  • Manufacturer Part #CAPEA3626D3
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
Casing:
Cased
Coil Type:
A
Configuration:
Upflow, Downflow
Height:
28-1/2 in
Indoor Outdoor:
Indoor
Refrigerant:
R-32
Refrigeration Control Type:
EEV
Tonnage:
3 Ton
Width:
24-1/2 in