This product requires certification to purchase.

3.5 Ton - 17.0 SEER2 - Variable Speed Side Discharge Heat Pump - R-32 - 208/230V

Goodman®

3.5 Ton - 17.0 SEER2 - Variable Speed Side Discharge Heat Pump - R-32 - 208/230V

  • Fast #
  • Part #GGZV7SA4210
  • Item #11629171
  • Manufacturer Part #GZV7SA4210
4.3 out of 5 Customer Rating
Brand image
Goodman®

3.5 Ton - 17.0 SEER2 - Variable Speed Side Discharge Heat Pump - R-32 - 208/230V

  • Fast #
  • Part #GGZV7SA4210
  • Item #11629171
  • Manufacturer Part #GZV7SA4210
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
BTU Heat Rating:
42000 Btu/H
CEC Compliant:
For Sale in CA
Compressor Stages:
Single Stage
Compressor Type:
Variable Speed
Factory Std. Refrigerant Charge:
118.00 oz
Refrigerant:
R-32
Refrigeration Control Type:
EEV
SEER2:
17.0
Tonnage:
3.5 Ton
Volts:
208/230V