This product requires certification to purchase.

3.5 Ton - Horizontal Discharge Compatible Multi-Positional - Variable Speed Air Handler - No Electric Heat - R-32 - 21" W

Goodman®

3.5 Ton - Horizontal Discharge Compatible Multi-Positional - Variable Speed Air Handler - No Electric Heat - R-32 - 21" W

  • Fast #
  • Part #GAHVE42CP1300
  • Item #11685430
  • Manufacturer Part #AHVE42CP1300
4.3 out of 5 Customer Rating
Brand image
Goodman®

3.5 Ton - Horizontal Discharge Compatible Multi-Positional - Variable Speed Air Handler - No Electric Heat - R-32 - 21" W

  • Fast #
  • Part #GAHVE42CP1300
  • Item #11685430
  • Manufacturer Part #AHVE42CP1300
4.3 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 4
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
BTU Cooling Rating:
42000 Btu/H
Coil Type:
Aluminum Fin
Horsepower:
3/4 hp
Liquid Line (OD):
3/8 in
Phase:
Single Phase
Refrigerant:
R-32
Refrigeration Control Type:
EEV
Tonnage:
3.5 Ton
Volts:
208/230V
Width:
21 in