This product requires certification to purchase.

3.5 Ton - Multi-Position - Variable Speed Air Handler - No Electric Heat - R-32 - 21" W

Goodman®

3.5 Ton - Multi-Position - Variable Speed Air Handler - No Electric Heat - R-32 - 21" W

  • Fast #
  • Part #GAMVT42CP1300
  • Item #11681583
  • Manufacturer Part #AMVT42CP1300
3.8 out of 5 Customer Rating
Brand image
Goodman®

3.5 Ton - Multi-Position - Variable Speed Air Handler - No Electric Heat - R-32 - 21" W

  • Fast #
  • Part #GAMVT42CP1300
  • Item #11681583
  • Manufacturer Part #AMVT42CP1300
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
BTU Cooling Rating:
42000 Btu/H
Blower Type:
Variable Speed ECM
Horsepower:
3/4 hp
Liquid Line (OD):
3/8 in
Phase:
Single Phase
Refrigerant:
R-32
Refrigeration Control Type:
TXV
Tonnage:
3.5 Ton
Volts:
208/240V
Width:
21-1/8 in