This product requires certification to purchase.

3.5 Ton - Replacement / Warranty Air Handler Coil - R-32 AMST Series

Goodman®

3.5 Ton - Replacement / Warranty Air Handler Coil - R-32 AMST Series

  • Fast #
  • Part #G0270A01918S
  • Item #11915901
  • Manufacturer Part #0270A01918S
3.2 out of 5 Customer Rating
Brand image
Goodman®

3.5 Ton - Replacement / Warranty Air Handler Coil - R-32 AMST Series

  • Fast #
  • Part #G0270A01918S
  • Item #11915901
  • Manufacturer Part #0270A01918S
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Evaporator coil for air handler
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
Casing:
Uncased
Coil Type:
Evaporator
Configuration:
Multi-Position
Refrigerant:
R-410A
Tonnage:
3.5 Ton
Type:
G0270A01918S