30 x 7-1/2 x 1 in. Condensate Drain Pan 3/4 in Slip
30 x 7-1/2 x 1 in. Condensate Drain Pan 3/4 in Slip
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Products sold in select areas only. Please contact your local branch for availability in your area
- HVAC equipment sold to licensed contractors only
- Guaranteed to fit and function properly
- Genuine factory OEM repair part
- Ships in original factory packaging
- Not an after market or generic part
Documents
Specifications
- Brand Model Compatibility:
- ACSH960453BXAA, ACSH960703BXAA, ACSH960704CXAA, ACSH960904CXAA, ACSH960905DXAA, ACSH961155DXAA, ACV90704CXBA, ACV90704CXBB, ACV90905DXBA, ACV90905DXBB, ACVC90704CXAA, ACVC90704CXAB, ACVC90905DXAA, ACVC90905DXAB, ACVC950714CXAA, ACVC950714CXAB, ACVC950714CXAC
- Depth:
- 1 in
- End Connection 1:
- Slip
- End Connections:
- Slip
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 7-1/2 in
- Length:
- 30 in
- Material:
- Plastic