3000 RPM 115V Motor
3000 RPM 115V Motor
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment sold to licensed contractors only
- Products sold in select areas only please contact your local branch for availability in your area
Specifications
- AMP:
- 1.4
- Brand Model Compatibility:
- GMN060-3, GMN060-3, GMN080-4, GMN080-4, GMN100-4, GMN100-4, GMN120-5, GMN120-5, GSMS060-3, GSMS060-3, GSMS080-4, GSMS080-4, GSMS100-4, GSMS100-4
- Origin:
- Global
- Product Type:
- Carton, Inducer Motor
- RPM:
- 3400
- RPM Range:
- 1400 and Above
- Volts:
- 115V
- Weight:
- 6 lb