30V Defrost Controls 4 in.
30V Defrost Controls 4 in.
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Defrost Control
Documents
Specifications
- Brand Model Compatibility:
- M4, M5, M6, M7, M11, M13, and M14 Control Boards
- Volts:
- 30V
- Width:
- 4 in