This product requires certification to purchase.

32 in. Tubing Assembly for GSC130481, GSX130421 and GSX130481 Air Conditioners

Goodman®

32 in. Tubing Assembly for GSC130481, GSX130421 and GSX130481 Air Conditioners

  • Fast #
  • Part #G0201R00242S
  • Item #4209186
  • Manufacturer Part #0201R00242S
3.7 out of 5 Customer Rating
Brand image
Goodman®

32 in. Tubing Assembly for GSC130481, GSX130421 and GSX130481 Air Conditioners

  • Fast #
  • Part #G0201R00242S
  • Item #4209186
  • Manufacturer Part #0201R00242S
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

A2L Compatible:
No
Coil Type:
Condenser
Configuration:
Standard
Height:
40-3/4 in
Length:
32-1/4 in
Material:
Aluminum, Copper
Refrigerant:
R-410A
UL Listed:
No
Weight:
44 lb
Width:
32 in