This product requires certification to purchase.

3200 RPM 115V Motor

You last purchased this on
 
Goodman®

3200 RPM 115V Motor

  • Fast #
  • Part #GB4833000S
  • Item #2238230
  • Manufacturer Part #B4833000S
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Goodman®

3200 RPM 115V Motor

  • Fast #
  • Part #GB4833000S
  • Item #2238230
  • Manufacturer Part #B4833000S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 107
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Guaranteed to fit and function properly
  • Genuine factory OEM repair part
  • Ships in original factory packaging
  • Not an aftermarket or generic part
  • Requires Certification

Specifications

AMP:
1.8
Brand Model Compatibility:
GMNT040-3, GMNT060-3, GMNT080-4, GMNT100-4, GMNT120-5
OEM Part:
Yes
Origin:
Global
Product Type:
Inducer Motor
RPM:
3200
RPM Range:
1400 and Above
Volts:
115V
Weight:
5 lb