This product requires certification to purchase.

Condenser Coil Tubing Assembly – R Coil – 0201R00304S

Goodman®

Condenser Coil Tubing Assembly – R Coil – 0201R00304S

  • Fast #
  • Part #G0201R00304S
  • Item #4148509
  • Manufacturer Part #0201R00304S
4.8 out of 5 Customer Rating
Brand image
Goodman®

Condenser Coil Tubing Assembly – R Coil – 0201R00304S

  • Fast #
  • Part #G0201R00304S
  • Item #4148509
  • Manufacturer Part #0201R00304S
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
Coil Type:
Condenser
Configuration:
Standard
Height:
43-1/2
Length:
32-1/4
Material:
Aluminum, Copper
Refrigerant:
R-410A
UL Listed:
No
Weight:
46
Width:
32-1/4