3/4 in. inlet/ 3/4 in. outlet 24V Gas Valve
3/4 in. inlet/ 3/4 in. outlet 24V Gas Valve
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Goodman OEM repair part
Specifications
- Fuel Type:
- Natural Gas
- Inlet Outlet:
- 3/4 in inlet/ 3/4 in outlet
- Length:
- 3-1/2 in
- Power Source:
- Gas
- Stages:
- Two
- Volts:
- 24V