Adapter Kit
36G Series Adapter Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Products sold in select areas only; please contact your local branch for availability in your area
- HVAC equipment sold to licensed contractors only
- Confine and direct movement of soft seat to create pressure-energized seal against disc edge up to full ANSI class 150 cold working pressures
- Components. Square key valve-to-operator connection
- Adjustable gland flange
- Chevron design TFE prevents external leakage
- Stainless steel wedge ring between valve body and retainer ring by set screws to lock seat and retainer ring in position on valve sizes 2 in through 30 in
- Socket head cap screws used on valve sizes 36 in and larger
- Cone point set screws lock seat retainer on valve sizes 2 in through 30 in
- Overlap stop
Specifications
- Collection:
- 36G Series
- Length:
- 6 in
- Product Type:
- Adapter Kit
- Proposition 65:
- WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 6 in x 0.50 in x 4 in