39-1/2 in. Condenser Coil for GSX130611 and GSX140481 Air Conditioner Condensers
39-1/2 in. Condenser Coil for GSX130611 and GSX140481 Air Conditioner Condensers
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- A2L Compatible:
- No
- Coil Type:
- Condenser
- Configuration:
- Standard
- Height:
- 41-1/2 in
- Length:
- 39 in
- Material:
- Aluminum, Copper
- Refrigerant:
- R-410A
- UL Listed:
- No
- Weight:
- 57 lb
- Width:
- 39-1/2 in