This product requires certification to purchase.

3H/2C Touchscreen Digital Thermostat 6 Pack

Goodman®

3H/2C Touchscreen Digital Thermostat 6 Pack

  • Fast #
  • Part #GTSTATGTS3275
  • Item #7537702
  • Manufacturer Part #TSTATGTS3275
4.8 out of 5 Customer Rating
Brand image
Goodman®

3H/2C Touchscreen Digital Thermostat 6 Pack

  • Fast #
  • Part #GTSTATGTS3275
  • Item #7537702
  • Manufacturer Part #TSTATGTS3275
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Residential, Commercial
Auto Switching Heat:
Yes
Battery Size:
AA
Color Finish Category:
Greys
Color Finish Name:
Grey
Depth:
12-1/10 in
Display Type:
Digital
Energy Star Compliant:
No
Height:
2 in
Origin:
Domestic
Power Source:
Electric, Battery, Hardwired
Programmability:
Programmable
Smart Home Compatibility:
Redlink
Smart Home Enabled:
No
Stages:
3H/2C
Touch Screen:
Yes
Volts:
24V
Width:
5-1/10 in