4 Ton, Convertible, High Heat Packaged Gas/Electric Unit, 575/3
4 Ton, Convertible, High Heat Packaged Gas/Electric Unit, 575/3
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- R-410A chlorine-free refrigerant
- High-efficiency scroll compressor
- Copper tube/aluminum fin coils on evaporator
- Microchannel technology on all condenser coils
- High- and low-pressure switches
- Heater kits with single-point entry
- 24-volt terminal strip
- AHRI Certified
- ETL Listed
Specifications
- Application:
- Light Commercial
- BTU Cooling Rating:
- 48000 Btu/h
- BTU Heat Rating:
- 115000 Btu/h
- CFM:
- 1580 ft3/min
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Factory Std. Refrigerant Charge:
- 79 oz
- Gas Valve Stages:
- Two-Stage
- Phase:
- Three Phase
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Tonnage:
- 4 Ton
- Volts:
- 575V
- Width:
- 48-5/16 in