This product requires certification to purchase.

4 Ton - 13.4 SEER2 - Horizontal - Packaged Heat Pump

Goodman®

4 Ton - 13.4 SEER2 - Horizontal - Packaged Heat Pump

  • Fast #
  • Part #GGPHH34841
  • Item #9902631
  • Manufacturer Part #GPHH34841
3.7 out of 5 Customer Rating
Brand image
Goodman®

4 Ton - 13.4 SEER2 - Horizontal - Packaged Heat Pump

  • Fast #
  • Part #GGPHH34841
  • Item #9902631
  • Manufacturer Part #GPHH34841
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Meets the 2023 M1 Test Standards
  • Energy-efficient compressor
  • ECM indoor blower motor
  • Quiet horizontal discharge
  • Copper tube/aluminum fin coil
  • Totally enclosed, permanently lubricated condenser fan motor
  • Fully charged system
  • Electric heat kit available as a field-installed option
  • AHRI certified
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
1.4, 109, 19.9, 5.4
Application:
Residential
BTU:
48000
BTU Cooling Rating:
46000 Btu/h
BTU Heat Rating:
43500 Btu/h
Blower Type:
ECM
Coil Type:
Evaporator
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Configuration:
Horizontal
Decibel Rating (dB):
80 dB
Depth:
34 in
EER2:
10.6
ETL Listed:
Yes
Energy Star Compliant:
No
Factory Std. Refrigerant Charge:
170 oz
HSPF2:
6.7
Height:
35 in
Horsepower:
3/4 hp
MBH:
48
Max CFM:
1570 cfm
Origin:
Domestic
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigerant Control:
Orifice
Refrigeration Control Type:
Orifice
SEER2:
13.4
Tonnage:
4 Ton
Volts:
208/230V
Weight:
375 lb
Width:
66 in