4 Ton - 13.4 SEER2 - Horizontal Packaged Air Conditioner System - R-32 - 208-230/1
4 Ton - 13.4 SEER2 - Horizontal Packaged Air Conditioner System - R-32 - 208-230/1
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Documents
Specifications
- A2L Compatible:
- Yes
- CEC Compliant:
- Not for Sale in CA
- SEER2:
- 15.2
- Tonnage:
- 3 Ton
- Type:
- GGPCH34831