This product requires certification to purchase.

4 Ton - 13.4 SEER2 - Multi-Position Packaged Heat Pump - R-410A - 208-230/1

Goodman®

4 Ton - 13.4 SEER2 - Multi-Position Packaged Heat Pump - R-410A - 208-230/1

  • Fast #
  • Part #GGPHM34841AB
  • Item #10361094
  • Manufacturer Part #GPHM34841AB
3.9 out of 5 Customer Rating
Brand image
Goodman®

4 Ton - 13.4 SEER2 - Multi-Position Packaged Heat Pump - R-410A - 208-230/1

  • Fast #
  • Part #GGPHM34841AB
  • Item #10361094
  • Manufacturer Part #GPHM34841AB
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

A2L Compatible:
No
BTU Heat Rating:
47500 Btu/h
Configuration:
Downflow, Horizontal
Factory Std. Refrigerant Charge:
163 oz
Refrigerant:
R-410A
SEER2:
13.4
Tonnage:
4 Ton
Tonnage:
4 Ton
Volts:
208/230V