4 Ton - 16.0 SEER2 - Variable Speed Side-Discharge Air Conditioner (SE & North Regions) - R-32 - 208/230V
4 Ton - 16.0 SEER2 - Variable Speed Side-Discharge Air Conditioner (SE & North Regions) - R-32 - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Documents
Specifications
- A2L Compatible:
- Yes
- CEC Compliant:
- For Sale in CA
- Compressor Stages:
- Single Stage
- Compressor Type:
- Variable Speed
- Factory Std. Refrigerant Charge:
- 111.00 oz
- Refrigerant:
- R-32
- Refrigeration Control Type:
- EEV
- SEER2:
- 16.0
- Tonnage:
- 4 Ton
- Volts:
- 208/230V