This product requires certification to purchase.

4 Ton - 21 SEER2 - Side Discharge Inverter Heat Pump - 208/230/1/60 - R-32

Goodman®

4 Ton - 21 SEER2 - Side Discharge Inverter Heat Pump - 208/230/1/60 - R-32

  • Fast #
  • Part #GGZV9SA4810
  • Item #14216340
  • Manufacturer Part #GZV9SA4810
3.6 out of 5 Customer Rating
Brand image
Goodman®

4 Ton - 21 SEER2 - Side Discharge Inverter Heat Pump - 208/230/1/60 - R-32

  • Fast #
  • Part #GGZV9SA4810
  • Item #14216340
  • Manufacturer Part #GZV9SA4810
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Variable-speed swing compressor and quiet ECM fan motor for efficient, low-sound operation.
  • Communicating capability for enhanced diagnostics and system control.
  • Quiet mode with selectable sound suppression levels (as low as 45 dBA sound pressure at 3 ft).
  • Heavy-gauge galvanized steel cabinet with ivory powder-coat finish and corrosion-resistant base frame.
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
Tonnage
4 Ton
Characteristics & Features
A2L Compatible
Yes
Communicating
Communicating
Refrigerant
R-32
Refrigeration Control Type
EEV
SEER2
21
Electrical & Operational Information
BTU
48000
Compressor Stages
Variable Speed
Phase
Single Phase
Volts
208/230V
Warranty & Product Information
Application
Residential