4 Ton - Horizontal Discharge Compatible Multi-Positional - Variable Speed Air Handler - No Electric Heat - R-32 - 21" W
4 Ton - Horizontal Discharge Compatible Multi-Positional - Variable Speed Air Handler - No Electric Heat - R-32 - 21" W
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- BTU Cooling Rating:
- 48000 Btu/H
- Coil Type:
- Aluminum Fin
- Horsepower:
- 3/4 hp
- Liquid Line (OD):
- 3/8
- Phase:
- Single Phase
- Refrigerant:
- R-32
- Refrigeration Control Type:
- EEV
- Tonnage:
- 4 Ton
- Volts:
- 208/230V
- Width:
- 21