4 Ton - Up to 14.5 SEER2 - Single-Stage Air Conditioner - R-32 - 208/230V
4 Ton - Up to 14.5 SEER2 - Single-Stage Air Conditioner - R-32 - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Documents
Specifications
- A2L Compatible:
- Yes
- BTU Cooling Rating:
- 48000 Btu/H
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Factory Std. Refrigerant Charge:
- 91
- Liquid Line (OD):
- 3/8
- Phase:
- Single Phase
- Refrigerant:
- R-32
- SEER2:
- 13.8
- SEER2 Range:
- 13.8 - 14.2
- Tonnage:
- 4 Ton
- Volts:
- 208/230V
- Width:
- 35-1/2