This product requires certification to purchase.

4 Ton - Up to 17.2 SEER2 - High Efficiency Air Conditioner - R-32 - 208/230V

Goodman®

4 Ton - Up to 17.2 SEER2 - High Efficiency Air Conditioner - R-32 - 208/230V

  • Fast #
  • Part #GGLXT7CA4810
  • Item #11655769
  • Manufacturer Part #GLXT7CA4810
4.5 out of 5 Customer Rating
Brand image
Goodman®

4 Ton - Up to 17.2 SEER2 - High Efficiency Air Conditioner - R-32 - 208/230V

  • Fast #
  • Part #GGLXT7CA4810
  • Item #11655769
  • Manufacturer Part #GLXT7CA4810
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • A2L Compatible

Documents


Specifications

A2L Compatible:
Yes
CEC Compliant:
For Sale in CA
Compressor Stages:
Two Stage
Compressor Type:
Scroll
Refrigerant:
R-32
Refrigeration Control Type:
TXV
SEER2:
17.2
Tonnage:
4 Ton
Volts:
208/230V