This product requires certification to purchase.

108 MFD 35 Amp 240V Hard Start Capacitor

Goodman®

5-2-1® Compressor Saver® 108 MFD 35 Amp 240V Hard Start Capacitor

  • Fast #
  • Part #GCSRU1
  • Item #2922912
  • Manufacturer Part #CSR-U-1
3.4 out of 5 Customer Rating
Brand image
Goodman®

5-2-1® Compressor Saver® 108 MFD 35 Amp 240V Hard Start Capacitor

  • Fast #
  • Part #GCSRU1
  • Item #2922912
  • Manufacturer Part #CSR-U-1
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Products sold in select areas only. Please contact your local branch for availability in your area
  • HVAC equipment sold to licensed contractors only
  • Uses potential relay
  • Extends the life of your compressor
  • Reduce damaging in-rush current by up to 50%
  • Protect viral internal components
  • Save homeowners from costly repairs
  • Start air conditioners that are close to breaking
  • Approved by compressor manufacturers
  • Approved by equipment manufacturers
  • Requires Certification
Characteristics & Features
Capacitor Type
Hard Start
Collection
5-2-1® Compressor Saver®
Electrical & Operational Information
AMP
35
MFD Rating
108 mfd
Volts
240V
Warranty & Product Information
OEM Part
Yes
Origin
Global