227 MFD 35 Amp 240V Hard Start Capacitor
5-2-1® Compressor Saver® 227 MFD 35 Amp 240V Hard Start Capacitor
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- Products sold in select areas only; please contact your local branch for availability in your area
- HVAC equipment sold to licensed contractors only
- Uses potential relay
- Extends the life of your compressor
- Reduce damaging in-rush current by up to 50%
- Protect viral internal components
- Save homeowners from costly repairs
- Start air conditioners that are close to breaking
- Approved by compressor manufacturers
- Approved by equipment manufacturers
Specifications
- AMP:
- 35
- Capacitor Type:
- Hard Start
- Collection:
- 5-2-1® Compressor Saver®
- MFD Rating:
- 227 mfd
- OEM Part:
- Yes
- Origin:
- Global
- UL Listed:
- No
- Volts:
- 240V