4 - 5 Ton 420V Hard Start Kit
5-2-1® Compressor Saver® 4 - 5 Ton 420V Hard Start Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Goodman OEM repair part
Documents
Specifications
- Capacitor Type:
- Hard Start
- Collection:
- 5-2-1® Compressor Saver®
- Fits Model:
- DSXC160601, DSXC180601, DSZC160601, DSZC180601, GSH130601, GSX140601, GX140481, SSZ160601
- MFD Rating:
- 270 - 374 mfd
- OEM Part:
- Yes
- Tonnage:
- 4 - 5 Ton
- UL Listed:
- No
- Volts:
- 240V