5 kW 208/240V Electric Heat Kit with Breaker
5 kW 208/240V Electric Heat Kit with Breaker
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 60Product Details
Product Details
- Adding electric heat to your Goodman system is easy with an electric heat kit. The HKTS electric heat kit is perfect for homeowners looking to supplement their home's heating capabilities without making a major equipment purchase.
- Goodman electric heat kits include a factory-installed circuit breaker to protect your home's electrical system from damaging short circuits and overloads.
- The Goodman HKTS utilizes sequencers for precise temperature regulation within the system.
- Goodman electric heat kits come completely assembled and thoroughly tested before installation.
- The HTKS electric heat kit uses control circuitry designed for easy staging adjustments.
- Goodman electric heat kits incorporate a fuse link secondary control for added safety.
- The HTKS electric heat kit includes a plug-in wiring harness for effortless installation into air handlers.
- The Goodman HKTS uses nickel chromium heat elements designed to resist rust and corrosion
- The HTKS electric heat kit meets UL 60335-2-40 standards for safety and quality assurance.
Documents
Specifications
- Length:
- 12-1/2 in
- Material:
- Nickel Chromium
- Type:
- THKTSD05X1
- Volts:
- 204/208V
- Watts:
- 4.5 kW