5 mfd 370V Oval Capacitor
5 mfd 370V Oval Capacitor
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- Goodman OEM repair part
Specifications
- Capacitor Type:
- Run
- MFD Rating:
- 5 mfd
- OEM Part:
- Yes
- Shape:
- Oval
- Volts:
- 370V